Shop All Communication Cables
Belden
RG59 20 SOL BC FPE DUOFOIL+, 95% TNC BRD SHD NEC CM, 1000FT
Mfr # 1505A 0101000
Zoro # G3175533
product price: $686.99
/ea
Sold in multiples of 25 for $17,174.75
Free Shipping & Returns
$17,174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Yes
- Length 1000 ft
- Jacket Material Polyvinyl Chloride (PVC)
- Cable Type Coaxial
- Impedance 75 Ohm Nominal Impedance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1505A 0101000
- Zoro # G3175533
- UPC # 612825358282
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
Cable Length | 1000 ft |
AWG Size | 20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT265)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL23SS)
- GE Thermal Unit, 5.36 to 5.99A (CR123C592A)
- WESANCO PG Strut, ShortSlots, 1-5/8x1-5/8", 20 ft. (W200SSPG20)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- Belden Communication Cables