Shop All Communication Cables
Belden
RG59 20 SOL BC FPE 2-95% BC, BRD SHDS PE JKT TRIAX, 1000FT
Mfr # 8232 0102000
Zoro # G3176145
product price: $2,153.99
/ea
Sold in multiples of 25 for $53,849.75
Free Shipping & Returns
$53,849.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Multiple or Specialty
- Length 2000 ft
- Conductor Material Bare Copper
- Impedance 75 Ohm Nominal Impedance
- Insulation Material Polyolefin (PO, PE, PP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8232 0102000
- Zoro # G3176145
- UPC # 612825355670
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 2000 ft |
AWG Size | 20 |
Details
Shielding | Multiple or Specialty |
Conductor Material | Bare Copper |
Impedance | 75 Ohm Nominal Impedance |
Insulation Material | Polyolefin (PO, PE, PP) |
Color | Black |
Material@InnerShield01 | Bare Copper (BC) |
Suitability - Outdoor | Yes |
Conductor Configuration | 1 Coax / Triax |
Material@Insulation01 | PE - Polyethylene (Foam) |
Suitability - Aerial | Yes - When supported by messenger wire |
Environmental Space | Indoor/Outdoor |
Suitability - Burial | Yes |
Conductor Count | 1 |
Suitability - Indoor | Yes |
Put-Up Type | Reel |
EU Directive 2015/863/EU | Yes |
Jacket | Polyolefin (PO, PE, PP) |
Stranding@Conductor1 | Solid |
Jacketing Material | Pe-Polyethylene |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Outdoor | Yes Is Outdoor Grade Material |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Blue, Metal Bezel (3SU1050-0AB50-0AA0)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- PICO Lug-6 Ga 1/4" 3Pc, #4106KT (4106KT)
- MERSEN Glass Fuse, Fast-Acting, 14A, 32V AC (FSFE14)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Belden Communication Cables