Shop All Communication Cables
Belden
RG59 20 SOL BC FFEP 2-95% BC, BRD SHDS FEP JKT TRIAX, 1000FT
Mfr # 88232 0101000
Zoro # G3177502
Sold in multiples of 25 for $215,024.75
Free Shipping & Returns
$215,024.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielding Multiple or Specialty
- Length 1000 ft
- Color Black
- Impedance 75 Ohm Nominal Impedance
- Insulation Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 88232 0101000
- Zoro # G3177502
- UPC # 612825216889
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 6AWG-500 MCM, 600V (16504-3)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Red, Rubber (19YE24)
- SQUARE D Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 440V AC (1S67F)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 45A, 600V AC, Indicating (A6D45R)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- Belden Communication Cables