Shop All Communication Cables
Belden
RG58/X 15 SOL BC FPE DUOBOND +, 95% TC BRD PE JKT 50 OHM BLK, 1000FT
Mfr # 7808A 0101000
Zoro # G3174842
product price: $1,653.99
/ea
Sold in multiples of 25 for $41,349.75
Free Shipping & Returns
$41,349.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Multiple or Specialty
- Length 1000 ft
- Impedance 50 Ohm Nominal Impedance
- Conductor Material Bare Copper
- Insulation Material Polyolefin (PO, PE, PP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 7808A 0101000
- Zoro # G3174842
- UPC # 612825189671
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 15 |
Details
Shielding | Multiple or Specialty |
Impedance | 50 Ohm Nominal Impedance |
Conductor Material | Bare Copper |
Insulation Material | Polyolefin (PO, PE, PP) |
Color | Black |
Environmental Space | Outdoor |
UV Resistance | Yes - Black only |
Material@Insulation01 | PE - Polyethylene (Foam) |
Conductor Count | 1 |
Jacket | Polyolefin (PO, PE, PP) |
Suitability - Aerial | Yes - Black only, when supported by messenger wire |
Material@OuterShield1 2 | Tinned Copper (TC) |
Suitability - Outdoor | Yes |
Put-Up Type | Reel |
EU Directive 2015/863/EU | Yes |
EU CE Mark | Yes |
Stranding@Conductor1 | Solid |
Conductor Configuration | 1 Coax / Triax |
CSA | FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Bracket, Brace, 30" (FS-5638-30 E/G)
- AMERELLE Imperial Bead Brushed Nickel Gray 1 gang Metal Duplex Outlet Wall Plate (74DBN)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- Belden Communication Cables