Shop All Communication Cables
Belden
RG58A/U 20 STR TNC FPE 96% TNC, BRD SHD PVC JKT CM MSHA, 1000FT
Mfr # 8219 0101000
Zoro # G3175287
product price: $726.99
/ea
Sold in multiples of 25 for $18,174.75
Free Shipping & Returns
$18,174.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 1000 ft
- Insulation Material Polyolefin (PO, PE, PP)
- Impedance 54 Ohm Nominal Impedance
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8219 0101000
- Zoro # G3175287
- UPC # 612825196372
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Recoil Assembly (28400-Z1C-315ZA)
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- DAYTON Control Transformer, 100 VA, 60°C, 24V AC, 277V AC (4MTP4)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- Belden Communication Cables