Shop All Communication Cables
Belden
RG58 22 STR TNC PE DUOBOND+95%, TNC BRD SHD PVC JKT VW1, 1000FT
Mfr # 9223 0101000
Zoro # G3175612
product price: $1,609.99
/ea
Free Shipping & Returns
$1,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 1000 ft
- Impedance 50 Ohm Nominal Impedance
- Insulation Material Polyolefin (PO, PE, PP)
- Conductor Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9223 0101000
- Zoro # G3175612
- UPC # 612825357759
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 22 |
Details
Shielding | Foil + Braid(s) |
Impedance | 50 Ohm Nominal Impedance |
Insulation Material | Polyolefin (PO, PE, PP) |
Conductor Material | Tinned Copper |
Color | Black |
Environmental Space | Indoor (Not Riser or Plenum) |
Conductor Count | 1 |
CPR UKCA Class | Eca |
Material@OuterShield1 2 | Tinned Copper (TC) |
Put-Up Type | Reel |
EU CE Mark | Yes |
Stranding@Conductor1 | 7x30 |
Suitability - Indoor | Yes |
Conductor Configuration | 1 Coax / Triax |
EU Directive 2015/863/EU | Yes |
Jacket | PVC |
CPR Euroclass | Eca |
Material@Insulation01 | PE - Polyethylene (Conductive) |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- RACO Set Screw EMT Coupling, Steel, Standards: UL listed (2156)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- Belden Communication Cables