Shop All Communication Cables
Belden
RG58 20 STR TNC PE 95% TNC, BRD SHD PVC JKT JAN-C17A, 1000FT
Mfr # 8259 0105000
Zoro # G3174596
product price: $770.99
/ea
Sold in multiples of 25 for $19,274.75
Free Shipping & Returns
$19,274.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 5000 ft
- Insulation Material Polyolefin (PO, PE, PP)
- Impedance 50 Ohm Nominal Impedance
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8259 0105000
- Zoro # G3174596
- UPC # 612825197348
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 5000 ft |
AWG Size | 20 |
Details
Shielding | Braid(s) |
Insulation Material | Polyolefin (PO, PE, PP) |
Impedance | 50 Ohm Nominal Impedance |
Color | Black |
EU Directive 2015/863/EU | Yes |
Conductor Configuration | 1 Coax / Triax |
Suitability - Aerial | Yes - Black only, when supported by messenger wire |
EU CE Mark | Yes |
Material@Insulation01 | PE - Polyethylene |
CPR Euroclass | Eca |
Environmental Space | Indoor (Not Riser or Plenum) |
Conductor Count | 1 |
Jacket | PVC |
CPR UKCA Class | Eca |
Put-Up Type | Reel |
Stranding@Conductor1 | 19x33 |
Suitability - Indoor | Yes |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Material | Tinned Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
CSA | FT1 VERTICAL FLAME TEST |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, White (NS785W)
- STA-KON 12-10 AWG Vinyl Pin Terminal PK50 (10RC-55PT)
- QUEST TECHNOLOGY INTERNATIONAL BNC (M-M) Molded Video Cable, 75 Ohm, Rg-59 - 12 Ft (NBC-1712)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320H)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- Belden Communication Cables