Shop All Communication Cables
Belden
RG58 20 STR TNC PE 95% TNC, BRD SHD PVC JKT JAN-C17A, 1000FT
Mfr # 8259 0101000
Zoro # G3179295
product price: $679.99
/ea
Sold in multiples of 25 for $16,999.75
Free Shipping & Returns
$16,999.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 1000 ft
- Impedance 50 Ohm Nominal Impedance
- Insulation Material Polyolefin (PO, PE, PP)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8259 0101000
- Zoro # G3179295
- UPC # 612825197386
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 20 |
Details
Shielding | Braid(s) |
Impedance | 50 Ohm Nominal Impedance |
Insulation Material | Polyolefin (PO, PE, PP) |
Color | Black |
Put-Up Type | Reel |
Conductor Count | 1 |
Stranding@Conductor1 | 19x33 |
Conductor Configuration | 1 Coax / Triax |
Material@Insulation01 | PE - Polyethylene |
Jacket | PVC |
EU CE Mark | Yes |
EU Directive 2015/863/EU | Yes |
Suitability - Aerial | Yes - Black only, when supported by messenger wire |
CPR UKCA Class | Eca |
CPR Euroclass | Eca |
Environmental Space | Indoor (Not Riser or Plenum) |
Suitability - Indoor | Yes |
Material | Tinned Copper |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Outdoor | Yes Is Outdoor Grade Material |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (NOS-200)
- HALEX Connector Flex/Box Cable 3/8In (05803B)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSA1A)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Duplex Adapter, Rj11, 6P4C, Straight-Wired - White (NTC-2422)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- Belden Communication Cables