Shop All Communication Cables
Belden
RG58 20 STR TNC PE 2-96% TC BR, SHDS PVC JKT TRIAX, 1000FT
Mfr # 9222 004500
Zoro # G3174702
product price: $1,525.99
/ea
Free Shipping & Returns
$1,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 500 ft
- Conductor Material Tinned Copper
- Impedance 50 Ohm Nominal Impedance
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9222 004500
- Zoro # G3174702
- UPC # 612825225447
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 500 ft |
AWG Size | 20 |
Details
Shielding | Braid(s) |
Conductor Material | Tinned Copper |
Impedance | 50 Ohm Nominal Impedance |
Color | Yellow |
Insulation Material | Polyolefin (PO, PE, PP) |
Conductor Count | 1 |
Conductor Configuration | 1 Coax / Triax |
Material@Insulation01 | PE - Polyethylene |
Jacket | PVC |
Put-Up Type | Reel |
Suitability - Indoor | Yes |
Material@InnerShield01 | Tinned Copper (TC) |
Stranding@Conductor1 | 7x28 |
CPR Euroclass | Fca |
EU Directive 2015/863/EU | Yes |
UL Temp Rating | 75°C |
Environmental Space | Indoor |
EU CE Mark | Yes |
Jacketing Material | Pvc-Polyvinyl Chloride |
Outdoor | Yes Is Outdoor Grade Material |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948421)
- STA-KON 22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (18RA-6)
- BRIGGS & STRATTON Starter Control Panel (311353GS)
- POWER FIRST 3.9" L Miniature Cable Tie OR PK 100 (36J207)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- Belden Communication Cables