Shop All Communication Cables
Belden
RG58 20 STR TNC FPE DUOBOND+93, %TNC BRD PVC JKT CM CL2 50 OHM, 1000FT
Mfr # 9907 E4X3280
Zoro # G3177222
product price: $977.99
/ea
Sold in multiples of 25 for $24,449.75
Free Shipping & Returns
$24,449.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 3280 ft
- Insulation Material Polyolefin (PO, PE, PP)
- Conductor Material Tinned Copper
- Impedance 50 Ohm Nominal Impedance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9907 E4X3280
- Zoro # G3177222
- UPC # 612825260554
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 3280 ft |
AWG Size | 20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 200A, 250V AC, Non-Indicating (LNRK200)
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- Belden Communication Cables