Shop All Communication Cables
Belden
RG58 20 STR TNC FFEP DUOBOND+, 95% TNC BRD SHD PVDF JKT CMP, 1000FT
Mfr # 89907 E4X2500
Zoro # G3178796
product price: $2,070.99
/ea
Free Shipping & Returns
$2,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 2500 ft
- Impedance 50 Ohm Nominal Impedance
- Color Gray, Light Dec
- Insulation Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 89907 E4X2500
- Zoro # G3178796
- UPC # 612825221432
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 2500 ft |
AWG Size | 20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CDBA2)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- Belden Communication Cables