Shop All Communication Cables
Belden
RG58 20 SOL BC PE 95% TNC BRD, SHD PVC JKT NEC CMX JAN-C17A, 1000FT
Mfr # 8240 0105000
Zoro # G3177518
product price: $726.99
/ea
Sold in multiples of 25 for $18,174.75
Free Shipping & Returns
$18,174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 5000 ft
- Impedance 52 Ohm Nominal Impedance
- Insulation Material Polyolefin (PO, PE, PP)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8240 0105000
- Zoro # G3177518
- UPC # 612825196730
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 5000 ft |
AWG Size | 20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL9)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- LUTRON Pico Smart Remote Mounting Kit (PJ2-WALL-WH-L01)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Unshielded, 24/6, 1000 Ft. (C2466A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- Belden Communication Cables