Shop All Communication Cables
Belden
RG58 20 SOL BC PE 78% BC BRD, SHD PVC JKT, 52 OHM BLK ROHS, 1000FT
Mfr # 9201 0101000
Zoro # G3174553
product price: $671.99
/ea
Sold in multiples of 25 for $16,799.75
Free Shipping & Returns
$16,799.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 1000 ft
- Impedance 52 Ohm Nominal Impedance
- Conductor Material Bare Copper
- Insulation Material Polyolefin (PO, PE, PP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9201 0101000
- Zoro # G3174553
- UPC # 612825225218
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 20 |
Details
Shielding | Braid(s) |
Impedance | 52 Ohm Nominal Impedance |
Conductor Material | Bare Copper |
Insulation Material | Polyolefin (PO, PE, PP) |
Color | Black |
Suitability - Indoor | Yes |
ISO/IEC Flammability | IEC 60332-1-2 |
Environmental Space | Indoor (Not Riser or Plenum) |
Conductor Count | 1 |
Put-Up Type | Reel |
Conductor Configuration | 1 Coax / Triax |
EU CE Mark | Yes |
Stranding@Conductor1 | Solid |
EU Directive 2015/863/EU | Yes |
UL Temp Rating | 75°C |
Material@Insulation01 | PE - Polyethylene |
CPR Euroclass | Eca |
Jacket | PVC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Outdoor | Yes Is Outdoor Grade Material |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 45A, 600V AC, Non-Indicating (A6T45)
- SCHNEIDER ELECTRIC Phase Separator, Line Phase Barrier (LU9SP0)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90015)
- TOPAZ STRAP 4 IN TWO HOLE RIGID (530)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- Belden Communication Cables