Shop All Communication Cables
Belden
RG58 20 SOL BC FEP 95% TNC BRD, SHD FRPVC JKT CMP, 53.5 OHM NAT, 1000FT
Mfr # 82240 8771000
Zoro # G3177658
Sold in multiples of 25 for $63,974.75
Free Shipping & Returns
$63,974.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 1000 ft
- Color Natural
- Impedance 53 Ohm Nominal Impedance
- Insulation Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 82240 8771000
- Zoro # G3177658
- UPC # 612825196426
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 20 |
Details
Shielding | Braid(s) |
Color | Natural |
Impedance | 53 Ohm Nominal Impedance |
Insulation Material | FEP |
Conductor Material | Bare Copper |
Environmental Space | Indoor - Plenum |
Conductor Configuration | 1 Coax / Triax |
UL Temp Rating | 75°C |
Stranding@Conductor1 | Solid |
Jacket | PVC |
Conductor Count | 1 |
EU Directive 2015/863/EU | Yes |
Put-Up Type | Reel |
EU CE Mark | Yes |
UL Flammability | NFPA 262 |
Suitability - Indoor | Yes |
UL voltage rating | 300 V RMS |
Material@Insulation01 | FEP - Fluorinated Ethylene Propylene |
CPR Euroclass | Eca |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | Plenum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 20-10 AWG, PK25 (30-1160)
- ZORO SELECT Wall Switch, Brown, 20A, 2-Pole Switch (CSB220B)
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 3 Pole, 240V AC (QBL32125)
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- Belden Communication Cables