Shop All Communication Cables
Belden
RG58 19 SOL BC FPE DUOFOIL +, 93% TC BRD PVC JKT 50 OHM BLK, 1000FT
Mfr # 7806R 0101000
Zoro # G3178674
product price: $1,237.99
/ea
Sold in multiples of 25 for $30,949.75
Free Shipping & Returns
$30,949.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Multiple or Specialty
- Length 1000 ft
- Impedance 50 Ohm Nominal Impedance
- Color Black
- Insulation Material Polyolefin (PO, PE, PP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 7806R 0101000
- Zoro # G3178674
- UPC # 612825189619
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 19 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS & BETTS Bodies 1-1/4 Type Lb Pvc Condu (5133666U)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- CYBERPOWER 15A Pdu Rm 1U 1800J Surge (CPS1215RMS)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- Belden Communication Cables