Shop All Communication Cables
Belden
RG58 19 SOL BC FPE DUOFOIL +, 93% TC BRD PVC JKT 50 OHM BLK, 1000FT
Mfr # 7806R 0101000
Zoro # G3177746
product price: $1,237.99
/ea
Sold in multiples of 25 for $30,949.75
Free Shipping & Returns
$30,949.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Multiple or Specialty
- Length 1000 ft
- Insulation Material Polyolefin (PO, PE, PP)
- Color Black
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 7806R 0101000
- Zoro # G3177746
- UPC # 612825189619
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 19 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Clear (HS369-S25-CLEAR)
- MERSEN Fuse, J Class, Time Delay, 40A, 600V AC, Indicating (AJT40)
- RACO Compression Coupling, 3/4" Conduit Size (2833)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Surface Mount Box, Rj11, 6P4C, Single - White (NTB-1402)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- Belden Communication Cables