Shop All Communication Cables
Belden
RG58 19 SOL BC FPE DUOFOIL +, 93% TC BRD PE JKT 50 OHM BLK, 1000FT
Mfr # 7806A 0101000
Zoro # G3174474
Sold in multiples of 25 for $28,424.75
Free Shipping & Returns
$28,424.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Multiple or Specialty
- Length 1000 ft
- Impedance 50 Ohm Nominal Impedance
- Conductor Material Bare Copper
- Insulation Material Polyolefin (PO, PE, PP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 7806A 0101000
- Zoro # G3174474
- UPC # 612825189596
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 19 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Vacuum Switch, 1.5,435,220V, 16A (0205005510)
- UPG F2 250 tabs connectors 6ft cord (D1767)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRBLA500)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- Belden Communication Cables