Shop All Communication Cables
Belden
RG402 .0362 SOL SCCS TFE, 100% COMPOSITE BRD SHD 50 OHMS, 1000FT
Mfr # 1673A TIN500
Zoro # G3173677
product price: $8,527.99
/ea
Sold in multiples of 25 for $213,199.75
Free Shipping & Returns
$213,199.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Multiple or Specialty
- Length 500 ft
- Conductor Material Silvered Copper Covered Steel
- Color Tin
- Impedance 50 Ohm Nominal Impedance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1673A TIN500
- Zoro # G3173677
- UPC # 612825120414
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 500 ft |
AWG Size | 19 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- SUPERSTRUT Bracket Strt Gold/Galv 2Hole (ZAB206-10)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MA000BA2)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- Belden Communication Cables