Shop All Communication Cables
Belden
RG316-M17/113 026 STR SCCS, TFE 95% SPC BRD SHD FEP JKT, 1000FT
Mfr # 84316 0011000
Zoro # G3176093
product price: $3,289.99
/ea
Sold in multiples of 25 for $82,249.75
Free Shipping & Returns
$82,249.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 1000 ft
- Impedance 50 Ohm Nominal Impedance
- Insulation Material TFE
- Conductor Material Silvered Copper Covered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 84316 0011000
- Zoro # G3176093
- UPC # 612825207023
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 26 |
Details
Shielding | Braid(s) |
Impedance | 50 Ohm Nominal Impedance |
Insulation Material | TFE |
Conductor Material | Silvered Copper Covered Steel |
Color | Brown |
Environmental Space | Indoor/Outdoor |
Material@Insulation01 | PTFE - Polytetrafluoroethylene |
EU CE Mark | Yes |
Stranding@Conductor1 | 7x34 |
Military Specification | Commercial, non-QPL product (M17/113-RG316) |
Conductor Configuration | 1 Coax / Triax |
Put-Up Type | Reel |
Suitability - Aerial | Yes - When supported by messenger wire |
Suitability - Indoor | Yes |
Suitability - Sunlight Resistance | Yes |
Conductor Count | 1 |
Suitability - Outdoor | Yes |
EU Directive 2015/863/EU | Yes |
Jacket | FEP |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Jacketing Material | Fep-Fluorinated Ethylene Propylene |
Material | Silver Coated Cu Clad Stl |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (1EHE3)
- SQUARE D Disconnect Switch 600Vac 100A Nema (9422ATEF101)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 M 10)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- Belden Communication Cables