Shop All Communication Cables
Belden
RG179U 28.5AWG SOL BC FHDPE, AL FOIL+TAPE+AL FOIL+TC PVC, 1000FT
Mfr # 179DT 0101000
Zoro # G3178857
product price: $1,034.99
/ea
Sold in multiples of 25 for $25,874.75
Free Shipping & Returns
$25,874.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 1000 ft
- Color Black
- Insulation Material Polyolefin (PO, PE, PP)
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 179DT 0101000
- Zoro # G3178857
- UPC # 612825358534
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 28.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 2A, 600V AC, Non-Indicating (FLSR002)
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 240V AC (QO320HID)
- SQUARE D Molded Case Circuit Breaker, JDL Series 225A, 3 Pole, 600V AC (JDL36225)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- Belden Communication Cables