Shop All Communication Cables
Belden
RG174 26 STR CCS PE 90% TNC, BRD SHD PVC JKT, 50 OHM BLK ROHS, 1000FT
Mfr # 9239 0101000
Zoro # G3176522
product price: $995.99
/ea
Sold in multiples of 25 for $24,899.75
Free Shipping & Returns
$24,899.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 1000 ft
- Conductor Material Bare Copper Covered Steel
- Color Black
- Impedance 50 Ohm Nominal Impedance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9239 0101000
- Zoro # G3176522
- UPC # 612825357728
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 26 |
Details
Shielding | Braid(s) |
Conductor Material | Bare Copper Covered Steel |
Color | Black |
Impedance | 50 Ohm Nominal Impedance |
Insulation Material | Polyolefin (PO, PE, PP) |
Jacket | PVC |
Put-Up Type | Reel |
Environmental Space | Indoor (Not Riser or Plenum) |
Material@Insulation01 | PE - Polyethylene |
Conductor Count | 1 |
CPR UKCA Class | Eca |
Suitability - Indoor | Yes |
ISO/IEC Flammability | IEC 60332-1-2 |
Stranding@Conductor1 | 7x34 |
CPR Euroclass | Eca |
EU CE Mark | Yes |
Conductor Configuration | 1 Coax / Triax |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Outdoor | Yes Is Outdoor Grade Material |
Material | Copper Clad Steel |
Jacketing Material | Hyp-Hypalon (Chlorosulphonated Polyethylene) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Insulating Bushing Assembly (CERR-1001)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLM-20)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- EATON WIRING DEVICES Switch Toggle Lt Almond 20A (CS120LA)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- Belden Communication Cables