Shop All Voice & Data Jacks
Belden
REVCONNECT JACK CAT6+ UTP, YELLOW, T568 A/B, SINGLE
Mfr # RV6MJKUYL-S1
Zoro # G0588534
Sold in multiples of 10 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Depth 1.337 in
- Height 0.94 in
- Number of Ports 1
- Width 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # RV6MJKUYL-S1
- Zoro # G0588534
- UPC # 611589204330
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Depth | 1.337 in |
Height | 0.94 in |
Width | 0.64 in |
Details
Color | Yellow |
Number of Ports | 1 |
Environmental Space | Indoor |
IEEE Specification | Power Over Ethernet (PoE) IEEE 802.3at type 1 and 2 (up to 30W), IEEE802.3bt/D1.7 type 3 and 4 (up to 100W), CISCO UPOE (up to 60W), Power over HDBaseTTM (up to 100W) |
Storage Temperature Range | -40°C To +70°C |
UL Flammability | UL2043 Air Handling Spaces |
Telecommunications Standards | Category 6 - TIA 568.2-D, ISO/IEC 11801-1, TIA TSB-5021 |
Safety Listing | c(UL)us Listed |
Other Specification | UL 1863, IEC 60603-7, ANSI/TIA 1096-A (formerly FCC Part 68-F) |
Category | CATEGORY 6 |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 2 Chn. (TR-612-TOP-2-120V)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 350A, 600V AC, Nonindicating (TRS350R)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPR032DC1)
- BLACK BOX Gigabase2 Cat5E Jack, Universal Wiring, (FMT920-R2)
- BESTLINK NETWARE Jameson Double-Lock Telescoping Pole (101803IV)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- Belden Voice & Data Jacks