Shop All Wire Connectors
Belden
Raceway Nonmetallic Single, 6'L X 1.01"Wx.60"H Pan-Way Ld5, 25-PK
Mfr # FSNS59RCAU-25
Zoro # G7890623
product price: $35.79
/pk 25, $1.43/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Product Type A/V Connector
- Connector Details 1 x RCA Audio/Video - Male
- Product Name ProSNS RG-59 RCA Coax Compression Connector
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # FSNS59RCAU-25
- Zoro # G7890623
- UPC # 845671002607
- Country of Origin Unknown
- Category Wire Connectors
Details
Wire Range | 20 AWG |
Product Type | A/V Connector |
Connector Details | 1 x RCA Audio/Video - Male |
Product Name | ProSNS RG-59 RCA Coax Compression Connector |
Shielding | Yes |
Compatibility | Belden Compression/Cable Strip Tools: CPLCCT-SLMR , CPSNSCT-596, PSA59/6 |
Product Color | Red |
Product Material | Ethylene Propylene, Nickel Tin Plated Brass, Gold Plated |
Product Line | ProSNS |
Impedance | 75 Ohm |
Description
Connector, Universal RCA, For Standard Or Quad-Shield RG59 Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLKR025)
- HUBBELL Nonfusible Disconnect Switch, 600V AC, NEMA 12K, 3R (SETL3)
- ZORO SELECT Wall Switch, Brown, 20A, 1 to 2 HP (4921)
- SEA DOG Block-8 Terminals, #426628-1 (426628-1)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- SOUTHWIRE Coleman Cable 172-04112 2' 12-3 Stw-A 3-Way Power Block Orange Cont (172-04112)
- HARTING Rectangular Connector Removal Tool (09990000319)
- ANDERSON POWER PRODUCTS Handle, Plastic, Gray (995G2)
- GARDNER BENDER Wire Connector, Black, PK100 (10-004HT)
- Belden Wire Connectors & Disconnects