Shop All Electrical Raceways
Belden
Raceway Metallic V500/V700, Single Gang Receptacle Box, 15/16D, Ivory
Mfr # 121700A 0103000
Zoro # G910048007
product price: $12.59
/ea
Sold in multiples of 1000 for $12,590.00
$12,590.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards GENERAL PURPOSE
- Conductor Count 4 Pair
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
- Jacket Color Black
- Conductor Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 121700A 0103000
- Zoro # G910048007
- UPC # 612825399728
- Country of Origin Unknown
- Category Electrical Raceways
Details
Standards | GENERAL PURPOSE |
Conductor Count | 4 Pair |
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
Jacket Color | Black |
Conductor Type | Solid |
Nom. O.D. (In.) | 0.553 in |
Category/Level | CATEGORY 5E |
Type | Data |
Category | ANSI/TIA Category 5e |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: Yes (XTCR080F11E)
- NEWHOUSE HARDWARE Wired TriVolt Doorbell Transformer 8vac/10VA, 16vac/10VA or 24vac/20VA (3TRAN)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- LEGRAND Internal Elbow, Gray, Steel, Elbows (G4017)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 1.5" W x 0.75" H Channel - 50 Ft Length (WT1125-50)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- KABLE KONTROL Fast Fix Splice (KK-FFS)
- W BOX RACEWAY CONNECTOR 3/4in JO, 4PK (0E-75JCW4)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- Belden Electrical Raceways