Shop All Communication Cables
Belden
Power Limited Tray Cable, 3 Pairs, 18 AWG, 7x26 Strands, 300V, Bare, PK7500
Mfr # 1529A 0107500
Zoro # G2095323
product price: $1,607.99
/pk 7500, $0.21/ea
Free Shipping & Returns
$1,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil(s) or Copper Tape(s)
- Length 7500 ft
- Color Black
- Conductor Material Bare Copper
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1529A 0107500
- Zoro # G2095323
- UPC # 612825117209
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 7500 ft |
AWG Size | 18 |
Description
Power Limited Tray Cable, 3 Pairs, 18 AWG, 7x26 Strands, 300V, Bare Copper, PVC Jacket
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - Natural White (CCUC1-025-100-NATURAL)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M08BL-TA)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22955906)
- HUBBELL 30A Flanged Locking Receptacle 3P 3W 125/250VAC (HBL3335C)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- Belden Communication Cables