Shop All Communication Cables
Belden
Power Limited Tray Cable, 1 Pair, 18 AWG, 7x26 Strands, 300V, Bare, PK10000
Mfr # 1032A 01010000
Zoro # G2790904
product price: $603.99
/pk 10000, $0.06/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil(s) or Copper Tape(s)
- Length 10000 ft
- Insulation Material PVC
- Color Black
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1032A 01010000
- Zoro # G2790904
- UPC # 612825104995
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 10000 ft |
AWG Size | 18 |
Description
Power Limited Tray Cable, 1 Pair, 18 AWG, 7x26 Strands, 300V, Bare Copper, PVC Jacket
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6513)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG204)
- TECHFLEX Braided SleevIng, 1.500 In., 200 ft., Black (PTN1.50BK200)
- WIEGMANN Hole Plug, SS, 1.13" Conduit Size (WAS075SS)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- Belden Communication Cables