Shop All Communication Cables
Belden
Power Limited Tray 18Awg 500Ft 300V-Ac Wire
Mfr # 9493
Zoro # G604398487
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Unshielded
- Material PVC - Polyvinyl Chloride
- Conductor Size 18 AWG
- Conductor Material Tinned Copper
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 9493
- Zoro # G604398487
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size | 18 AWG |
AWG Size | 18 |
Min Bend Radius During Installation | 2.6 in |
Details
Shielding | Unshielded |
Material | PVC - Polyvinyl Chloride |
Conductor Material | Tinned Copper |
Insulation Material | PVC |
Environmental Space | Indoor/Outdoor |
Conductor Configuration | 1 Triad |
UL Temp Rating | 105°C |
CSA Flammability | FT4 |
Conductor Material and Stranding | Tinned Copper - Stranded |
Operating Temp Range | -30°C to +105°C |
Stranding@Conductor1 | 19x30 |
Material@Insulation01 | PVC - Polyvinyl Chloride |
Environmental Suitability | Indoor/Outdoor, Indoor, Sunlight Resistance, Burial |
Jacket | PVC |
Total Number of Triads | 1 |
UL Flammability | UL1685 UL Loading |
UL voltage rating | 300 V |
Conductor Count | 3 |
Description
43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- Belden Communication Cables