Shop All Voice & Data Patch Cords
Belden
PATCHCORD CAT6F CMR BLUE 50FT
Mfr # C6F1106050
Zoro # G0730345
Sold in multiples of 2 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Shielded Yes
- Length - Patch Cord 50 ft
- Jacket Color Blue
- Fire Rating - Data Cable Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # C6F1106050
- Zoro # G0730345
- UPC # 611589091312
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50 ft |
Wire Size | 24 AWG |
Length | 50 FT. : 15.24 M |
Details
Category - Data Cable | 6 |
Shielded | Yes |
Jacket Color | Blue |
Fire Rating - Data Cable | Riser |
Number of Conductor Pairs | 4 |
Standards | FCC Part 68;Subpart F;IEC 60603-7; c(UL)us Listed |
Connector Type | RJ45 TO RJ45 |
Shielding Type | F/UTP - Overall Foil |
Type | Patch Cords |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770R)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (BC17A000EG)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-LA)
- COMPREHENSIVE Cat 6 550 MHz Shielded Solid White Bulk Cable 1000 ft. (CAT6SHWHT-1000)
- STEREN Cat5e Patch Cord Snagless UTP cULus Mold (308-603BL)
- AXIOM MANUFACTURING Axiom 15Ft Cat5E 350Mhz Patch Cable Molded Boot (Blue) (C5EMB-B15-AX)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 7 ft. (HC6BK07)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 7 ft. (134)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 14 ft. (2308)
- Belden Voice & Data Patch Cords