Shop All Voice & Data Patch Cords
Belden
PATCHCORD CAT6F CMR BLUE 4FT
Mfr # C6F1106004
Zoro # G0729374
product price: $17.39
/ea
Sold in multiples of 5 for $86.95
$86.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Shielded Yes
- Length - Patch Cord 4 ft
- Jacket Color Blue
- Jacket Material Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # C6F1106004
- Zoro # G0729374
- UPC # 611589009973
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 4 ft |
Wire Size | 24 AWG |
Length | 4 FT. : 1.22 M |
Cable Length | 4 ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 400 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN400K3)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 4.09 in D, 4X, Screw On (HW-S300230110WW)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 9A, 600V AC, Non-Indicating (LPS-RK-9SP)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 240/480V AC (31EG92)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-DN)
- MONOPRICE Ethernet Cable, Cat 6, White, 50 ft. (2217)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S03-BL-DN)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-UD)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (3426)
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. (2303)
- Belden Voice & Data Patch Cords