Shop All Voice & Data Patch Cords
Belden
PATCHCORD CAT6F CMR BLUE 3FT
Mfr # C6F1106003
Zoro # G0749437
product price: $18.29
/ea
Sold in multiples of 5 for $91.45
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Shielded Yes
- Length - Patch Cord 3 ft
- Jacket Color Blue
- Wire Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # C6F1106003
- Zoro # G0749437
- UPC # 611589065016
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Wire Size | 24 AWG |
Length | 3 FT. : 0.91 M |
Details
Category - Data Cable | 6 |
Shielded | Yes |
Jacket Color | Blue |
Number of Conductor Pairs | 4 |
Fire Rating - Data Cable | Riser |
Connector Type | RJ45 TO RJ45 |
Shielding Type | F/UTP - Overall Foil |
Standards | FCC Part 68;Subpart F;IEC 60603-7; c(UL)us Listed |
Category | CATEGORY 6 |
Type | Patch Cords |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-5-8)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 200A, 600V AC, Non-Indicating (JTD200)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F42120)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 25 ft. (2315)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (2329)
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Blue (AT1614-BU)
- MONOPRICE Ethernet Cable, Cat 6, Red, 14 ft. (9824)
- BLACK BOX Black Box C6APC28-BL-03 3 ft. RJ-45 Male x 1 x RJ-45 Male Slim-Net Cat6a Patch UTP Network Cable - Blue (C6APC28-BL-03)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S15-BK)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- Belden Voice & Data Patch Cords