Shop All Voice & Data Patch Cords
Belden
PATCHCORD CAT6F CMR BLUE 2FT
Mfr # C6F1106002
Zoro # G0710614
product price: $16.15
/ea
Sold in multiples of 5 for $80.75
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Shielded Yes
- Length - Patch Cord 2 ft
- Jacket Color Blue
- Shielding Type F/UTP - Overall Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # C6F1106002
- Zoro # G0710614
- UPC # 611589009966
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 2 ft |
Wire Size | 24 AWG |
Length | 2 FT. : 0.61 M |
Details
Category - Data Cable | 6 |
Shielded | Yes |
Jacket Color | Blue |
Shielding Type | F/UTP - Overall Foil |
Standards | FCC Part 68;Subpart F;IEC 60603-7; c(UL)us Listed |
Connector Type | RJ45 TO RJ45 |
Number of Conductor Pairs | 4 |
Fire Rating - Data Cable | Riser |
Type | Patch Cords |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0253" Diameter, Natural (22BCW100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - White (HS359-S100-White)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 3 D (F2X3LG6)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (29475)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 100 ft. (147)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (29442)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Red (AT1601-RD)
- GENSPEED Category Cable, Unshielded, Black Jacket (7131907)
- BLACK BOX Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable - (C6PC28-RD-02)
- SWE-TECH 3C Shielded Cat5e Gray Copper Ethernet Cable, Snagless/Molded Boot, POE Compliant, 25 foot (FWT10X6-52125)
- Belden Voice & Data Patch Cords