Shop All Voice & Data Patch Cords
Belden
PATCHCORD CAT6F CMR BLUE 25FT
Mfr # C6F1106025
Zoro # G0724833
product price: $38.15
/ea
Sold in multiples of 3 for $114.45
$114.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Shielded Yes
- Length - Patch Cord 25 ft
- Jacket Color Blue
- Fire Rating - Data Cable Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # C6F1106025
- Zoro # G0724833
- UPC # 611589010016
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 25 ft |
Wire Size | 24 AWG |
Length | 25 FT. : 7.62 M |
Details
Category - Data Cable | 6 |
Shielded | Yes |
Jacket Color | Blue |
Fire Rating - Data Cable | Riser |
Number of Conductor Pairs | 4 |
Standards | FCC Part 68;Subpart F;IEC 60603-7; c(UL)us Listed |
Connector Type | RJ45 TO RJ45 |
Shielding Type | F/UTP - Overall Foil |
Type | Patch Cords |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 20A 250V NEMA 6-20P Straight Electrical Plug (YGA022A)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- FESTO Proximity Sensor SME-8-S-LED-24 (SME-8-S-LED-24)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 24V DC Volt Rating (USM1I-DC24)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 3 ft. (2136)
- C2G 5Ft Cat6 Snagless Unshielded (Utp) Network Crossover Patch Cable - (31382)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- BLACK BOX Gigabase 350 Cat5E, 350-Mhz Solid Bulk C (EYN855A-PB-1000)
- ENET Cat6 Orange 1 Foot Slim 28Awg w/ Clear Snagless Molded Boot (Utp) Hq (C6-OR-SCB-1-ENC)
- Belden Voice & Data Patch Cords