Shop All Voice & Data Patch Cords
Belden
PATCHCORD CAT6A, 5FT, WHITE
Mfr # CA21109005
Zoro # G0711944
product price: $23.79
/ea
Sold in multiples of 5 for $118.95
$118.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Connector Type - Patch Cord RJ45; RJ45
- Boot Type - Data cable Translucent
- Shielded Yes
- Jacket Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CA21109005
- Zoro # G0711944
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 24 AWG |
Length | 5 FT. : 1.52 M |
Bend Radius | 1.04 in |
Outside Dia. | 0.285 in |
Details
Category - Data Cable | 6a |
Connector Type - Patch Cord | RJ45; RJ45 |
Boot Type - Data cable | Translucent |
Shielded | Yes |
Jacket Color | White |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Fire Rating - Data Cable | Riser |
Conductor Material | Bare Copper |
Installation Temp. Range | -10 to 60°C |
Pulling Force | 25 lb |
Shielding Type | Foil |
Temp. Range | -10 to 60°C |
Connector Type | RJ45 TO RJ45 |
Number of Conductor Pairs | 4 |
Solid / Stranded | Solid |
Standards | FCC Part 68, Subpart F, IEC 60603-7; ACA, Bi-national Standard Listed; T568A/B-T568A/B |
Type | Patch Cords |
Category | CATEGORY 6A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- REMKE Cord Grip, Gry, Polyamide, PG21, .35-.63 (RD21AR-GY)
- ALLEN TEL Cat 6 Patch Panel, 12-Port (AT66-12PT)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R22)
- ENET Cat6A White 15Ft Molded Boot Patch Cable (C6A-WH-15-ENC)
- BLACK BOX Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless (CAT5EPC-020-BL)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH-6A)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 3 ft. (132)
- AXIOM MANUFACTURING Axiom 6-Inch Cat6 550Mhz Patch Cable Non-Booted (Red) (C6NB-R6IN-AX)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- BELKIN Cable;10Ft;Black;Snagless (A3L791-10-BLK-S)
- Belden Voice & Data Patch Cords