Shop All Voice & Data Patch Cords
Belden
PATCHCORD CAT6A, 3FT, WHITE
Mfr # CA21109003
Zoro # G0730004
product price: $22.95
/ea
Sold in multiples of 5 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Shielded No
- Length - Patch Cord 3 ft
- Jacket Color White
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CA21109003
- Zoro # G0730004
- UPC # 611589037457
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Wire Size | 24 AWG |
Length | 3 FT. : 0.91 M |
Details
Category - Data Cable | 6a |
Shielded | No |
Jacket Color | White |
Conductor Material | Bare Copper |
Shielding Type | U/UTP |
Fire Rating - Data Cable | Riser |
Connector Type | RJ45 TO RJ45 |
Standards | FCC Part 68;Subpart F;IEC 60603-7; c(UL)us Listed |
Number of Conductor Pairs | 4 |
Category | CATEGORY 6A |
Type | Patch Cords |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Red (XB6AV4GB)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- EATON BUSSMANN Automotive Fuse, AMI Series, 80A, 32V DC, Non-Indicating (AMI-80)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS62B)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-907BL)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Blue (AT1601-BU)
- CABLE WHOLESALE Null Modem Cable DB9 Female to DB25 Male UL rated 8 Conductor 15 foot (10D1-21315)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 50'L, Black (TRPN201050BK)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (9839)
- ALLEN TEL Fiber Optic Pigtail Cable LC Pigtail, Singlemode (GBLCPT12F-SM-03)
- Belden Voice & Data Patch Cords