Shop All Voice & Data Patch Cords
Belden
PATCHCORD CAT6A, 20FT, BLACK
Mfr # CA21100020
Zoro # G0737887
product price: $36.89
/ea
Sold in multiples of 3 for $110.67
$110.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6a
- Shielded No
- Length - Patch Cord 20 ft
- Jacket Color Black
- Length 20 FT. : 6.1 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CA21100020
- Zoro # G0737887
- UPC # 611589036542
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 20 ft |
Length | 20 FT. : 6.1 M |
Wire Size | 24 AWG |
Details
Category - Data Cable | 6a |
Shielded | No |
Jacket Color | Black |
Shielding Type | U/UTP |
Connector Type | RJ45 TO RJ45 |
Fire Rating - Data Cable | Riser |
Conductor Material | Bare Copper |
Standards | ANSI/TIA 1096-A (formerly FCC Part 68-F); c(UL)us Listed |
Number of Conductor Pairs | 4 |
Category | CATEGORY 6A |
Type | Patch Cords |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.25" x 10FT- Black (HS2-125-10-BK)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX870P)
- TOPAZ ELECTRIC Topaz Electric P472 Straight Liquidtight Connector 1 nm; Gray - 0.75 in. (P472)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- MONOPRICE Ethernet Cable, Cat 6, Green, 5 ft. (3429)
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (9787)
- C2G C2G 1Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet (50798)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (3424)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 10ft (N201-010-BK)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (9821)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (9805)
- Belden Voice & Data Patch Cords