Shop All Voice & Data Patch Cords
Belden
PATCHCORD CAT6A, 1FT, WHITE
Mfr # CA21109001
Zoro # G0730826
product price: $21.49
/ea
Sold in multiples of 5 for $107.45
$107.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Shielded No
- Length - Patch Cord 1 ft
- Jacket Color White
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # CA21109001
- Zoro # G0730826
- UPC # 611589050616
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1 ft |
Wire Size | 24 AWG |
Length | 1 FT. : 0.3 M |
Details
Category - Data Cable | 6 |
Shielded | No |
Jacket Color | White |
Conductor Material | Bare Copper |
Shielding Type | U/UTP |
Standards | Power Over Ethernet (PoE) IEEE 802.3at type 1 and 2 (up to 30W), IEEE802.3bt/D1.7 type 3 and 4 (up to 100W), CISCO UPOE (up to 60W), Power over HDBaseTTM (up to 100W); IEC 60603-7; ANSI/TIA 1096-A (formerly FCC Part 68-F); c(UL)us Listed |
Fire Rating - Data Cable | Indoor |
Number of Conductor Pairs | 4 |
Connector Type | RJ45 TO RJ45 |
Type | Patch Cords |
Category | CATEGORY 6A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPDT, 7 Connections (VJD1D66B-AS000-000)
- SQUARE D Molded Case Circuit Breaker, Q4 Series 300A, 3 Pole, 240V AC (Q4L3300)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 3 Pole, 240/415/440V AC, D Curve (M9F23313)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947)
- STEREN Cat6 Keystone Coupler RJ45 White (310-043WH)
- STEREN Cat5e Inline Coupler RJ45 Black (310-039BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 15ft (N201-015-GN)
- TRIPP LITE Cat6 Cable, Molded, Shielded, M/M, Gray, 10ft (N125-010-GY)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (9839)
- AXIOM MANUFACTURING Axiom 15Ft Cat5E 350Mhz Patch Cable Molded Boot (Blue) (C5EMB-B15-AX)
- MONOPRICE Ethernet Cable, Cat 6, White, 14 ft. (9825)
- Belden Voice & Data Patch Cords