Shop All Voice & Data Patch Cords
Belden
PATCHCORD CAT6, 1FT, BLACK
Mfr # C601100001
Zoro # G0752526
product price: $12.19
/ea
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Shielded No
- Length - Patch Cord 1 ft
- Jacket Color Black
- Number of Conductor Pairs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # C601100001
- Zoro # G0752526
- UPC # 611589041072
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1 ft |
Wire Size | 24 AWG |
Length | 1 FT. : 0.3 M |
Details
Category - Data Cable | 6 |
Shielded | No |
Jacket Color | Black |
Number of Conductor Pairs | 4 |
Connector Type | RJ45 TO RJ45 |
Conductor Material | Bare Copper |
Fire Rating - Data Cable | Indoor |
Standards | Power Over Ethernet (PoE) IEEE 802.3at type 1 and 2 (up to 30W), IEEE802.3bt/D1.7 type 3 and 4 (up to 100W), CISCO UPOE (up to 60W), Power over HDBaseTTM (up to 100W); IEC 60603-7; ANSI/TIA 1096-A (formerly FCC Part 68-F); c(UL)us Listed |
Shielding Type | U/UTP |
Type | Patch Cords |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- REES Double Plastic Plunger, Green/Red, 1" (00579132)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4In (UNF75NR)
- LEVITON Watertight Locking Connector (27W75)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 25 ft. (140)
- MONOPRICE Ethernet Cable, Cat 6, Green, 25 ft. (9854)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 10ft (5902)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- MONOPRICE Ethernet Cable, Cat 6, Green, 5 ft. (3429)
- STEREN Cat5e Patch Cord Snagless UTP cULus Mold (308-603BK)
- MONOPRICE Cat6 Rj, 45 Toolless 180, D Keystone, White (15656)
- Belden Voice & Data Patch Cords