Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
Panels - MediaFlex Keyconnect Style insert 2-port, Angled White
Mfr # AX102413
Zoro # G1798383
product price: $12.85
/ea
Sold in multiples of 10 for $128.50
$128.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Elec. White
- Number of Ports 2
- Material Plastic - UL94V-0
- Width (in.) 2.05
- Front Connection Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102413
- Zoro # G1798383
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width (in.) | 2.05 |
Depth (in.) | 0.55 |
Height (in.) | 1.39 |
Details
Color | Elec. White |
Number of Ports | 2 |
Material | Plastic - UL94V-0 |
Front Connection | Angled |
Related Parts | Compatible with 10GX, CAT6+ and CAT5E Keyconnect-style Modular Jacks and Keyconnect Multimedia Modules |
Putup | 1 EA |
Safety Listing | ACA, Bi-national Standard Listed |
Description | Inserts |
Item Desc | KIT MFLEX KCONN INSERTS(10/PK) |
Operating Temperature Range | -10°C To +60°C |
Connector/Hardware Retention | 20 lbs. |
Installation Temperature Range | -10°C To +60°C |
Storage Temperature Range | -40°C To +70°C |
Suitable Applications | Compatible with a variety of modules that are suitable for use with Belden IBDN Systems 10GX, 4800,3600, 2400 and 1200. |
Suitability - Indoor | Yes |
Tool Compatibility | Termination Station (AX101852), Release Tool (AX101185) |
Max. Capacity | 2 Inserts |
Mounting | Flush Mount |
Gang | 1 |
Description
Panels - MediaFlex Keyconnect Style insert 2-port, Angled White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE SIGNAL 0-5HOURS 120V-AC TIMER (BR111A601)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RMXL2U)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Blue, PVC Insulation (411010506)
- ARLINGTON INDUSTRIES 3/8 in. Snap2It Duplex Connector (3838AST-25)
- SWE-TECH 3C Recessed Media Box, Black (FWT45-0010-BK)
- HUBBELL PREMISE WIRING Fitting, Snap In (SFFWX)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 15A 125V, Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ65BKTR)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- PANDUIT 4-Port Screw Mount 106 Duplex Module (10 Pack), 10PK (NK4106MFEI)
- Belden Voice & Data Outlets, Boxes, Faceplates