Belden

Multi-Conductor, 24 AWG, Silver, 0.266 in. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Communication Cables

Key Features

  • Fire Rating - Data Cable Commercial
  • Shielded Yes
  • Number of Conductors 2
  • Total Number of Conductors - Data Cable 4 (2 Pair)
  • Conductor Size - Data Cable 24 AWG
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Conductor Size - Data Cable 24 AWG
Length 1000 ft.
Nominal Outside Dia. 0.266 in
Spool Length 1,000 ft
Conductor Size 24 AWG

Description

Communication Cable, Insulation Material Foam Polyethylene, Jacket Color Silver, Jacket Material PVC, Shielded Yes, Shielding Material Foil, Number of Conductors 2, Application Audio, Control, Instrumentation, NEC Article and Type 800 CM, Standards CEC: CM, CSA Flame Test FT1, NEC: CM, RoHS Compliant, UL Flame Test UL1685, UL Style 2493 (300 V 60 Degrees C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products