Shop All Communication Cables
Belden
Multi-Conductor, 24 AWG, Red, 0.202 in.
Mfr # 89841 0021000
Zoro # G3724211
product price: $7,721.99
/ea
Free Shipping & Returns
$7,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Shielded Shielded
- Number of Conductors 2
- Total Number of Conductors - Data Cable 2 (1 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 89841 0021000
- Zoro # G3724211
- UPC # 612825221302
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 24 AWG |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.202 in |
Conductor Size | 24 AWG |
Bend Radius | 2 1/4 in |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 32, Conductor Gauge 24 AWG, Insulation Material Foam FEP, Jacket Color Red, Jacket Material FEP, Shielded Shielded, Shielding Material Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Audio Systems, Instrumentation Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Electrical Box, Gang Box, 2 Gang, Square (R5752)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A16164SUG)
- NOARK Contactor, Sk Series, 230Vac, Aux (SK22.311-230)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- Belden Communication Cables