Shop All Communication Cables
Belden
Multi-Conductor, 24 AWG, Natural, 0.106 in.
Mfr # 82641 8771000
Zoro # G3724309
Free Shipping & Returns
$3,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Number of Conductors 2
- Shielded Shielded
- Total Number of Conductors - Data Cable 2 (1 Pair)
- Conductor Size - Data Cable 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 82641 8771000
- Zoro # G3724309
- UPC # 612825197508
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 24 AWG |
Length | 1000 ft. |
Nominal Outside Dia. | 0.106 in |
Spool Length | 1,000 ft |
Conductor Size | 24 AWG |
Bend Radius | 1 1/8 in |
Cable Length | 1,000 ft |
Outside Diameter | 0.1 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 32, Conductor Gauge 24 AWG, Insulation Material FEP, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMP, Number of Pairs 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO 40VA TRANSFMR 120/208/240-27V (AT140A1018)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (191)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- Belden Communication Cables