Shop All Communication Cables
Belden
Multi-Conductor, 22 AWG, Silver, 0.273 in.
Mfr # 8777 0601000
Zoro # G3724421
Free Shipping & Returns
$2,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 6
- Shielded Shielded
- Total Number of Conductors - Data Cable 6 (3 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 8777 0601000
- Zoro # G3724421
- UPC # 612825216094
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 22 AWG |
Nominal Outside Dia. | 0.273 in |
Spool Length | 1,000 ft |
Conductor Size | 22 AWG |
Cable Length | 1,000 ft |
Bend Radius | 2 3/4 in |
Outside Diameter | 0.3 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 30, Conductor Gauge 22 AWG, Insulation Material Plastic, Jacket Color Chrome, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Computer Systems, Audio Systems, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x12" (N-12-010-BK)
- LEVITON Watertight Locking Plug (28W75)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR10)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- Belden Communication Cables