Belden

Multi-Conductor, 22 AWG, Silver, 0.172 in. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Communication Cables

Key Features

  • Fire Rating - Data Cable Commercial
  • Number of Conductors 3
  • Shielded No
  • Total Number of Conductors - Data Cable 3 (0 Pair)
  • Length 1000 ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1000 ft.
Conductor Size - Data Cable 22 AWG
Nominal Outside Dia. 0.172 in
Spool Length 1,000 ft
Conductor Size 22 AWG

Description

Communication Cable, Insulation Material PVC, Jacket Color Silver, Jacket Material PVC, Shielded No, Shielding Material None, Number of Conductors 3, Application Audio, Control, Instrumentation, NEC Article and Type 800 CMG, Standards CEC: CMG, CSA Flame Test FT4, NEC: CMG, RoHS Compliant, UL Flame Test UL1685 FT4, UL Style 2576 (150 V 80 Degrees C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products