Shop All Communication Cables
Belden
Multi-Conductor, 22 AWG, Red, 0.116"
Mfr # 87761 0021000
Zoro # G3724266
product price: $2,344.99
/ea
Free Shipping & Returns
$2,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Number of Conductors 2
- Shielded Shielded
- Total Number of Conductors - Data Cable 2 (1 Pair)
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 87761 0021000
- Zoro # G3724266
- UPC # 612825216032
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 1000 ft. |
Conductor Size - Data Cable | 22 AWG |
Spool Length | 1,000 ft |
Nominal Outside Dia. | 0.116 in |
Conductor Size | 22 AWG |
Cable Length | 1,000 ft |
Bend Radius | 1 1/4 in |
Outside Diameter | 0.1 in |
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 30, Conductor Gauge 22 AWG, Insulation Material FEP, Jacket Color Red, Jacket Material PVDF, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Instrumentation Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMP, Number of Pairs 1, Product Type Communication Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1CBA-R63/D)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HG)
- KELLEY Proximity Switches, Switch Magnetic For (061-812)
- CPI Waterproof Switch, SPST, Black (B7151-516)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- Belden Communication Cables