Belden

Multi-Conductor, 16 AWG, Silver, 0.327 in. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Communication Cables

Key Features

  • Fire Rating - Data Cable Commercial
  • Shielded Yes
  • Number of Conductors 3
  • Total Number of Conductors - Data Cable 3 (0 Pair)
  • Conductor Size - Data Cable 16 AWG
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Conductor Size - Data Cable 16 AWG
Length 1000 ft.
Spool Length 1,000 ft
Nominal Outside Dia. 0.327 in
Conductor Size 16 AWG

Description

Power Limited Cable, Insulation Material Polyethylene, Jacket Color Silver, Jacket Material PVC, Shielded Yes, Shielding Material Foil, Number of Conductors 3, Application Audio, Control, Instrumentation, NEC Article and Type 725 CL3, Standards NEC: CL3, RoHS Compliant, UL Flame Test UL1685 UL Loading, UL Style 20253 (600 V 80 Degrees C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products