Shop All Communication Cables
Belden
Multi-Conductor, 12 AWG, Silver, 0.386 in.
Mfr # 8477 0601000
Zoro # G3724537
product price: $4,136.99
/ea
Free Shipping & Returns
$4,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Shielded Unshielded
- Number of Conductors 2
- Total Number of Conductors - Data Cable 2 (1 Pair)
- Conductor Size - Data Cable 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8477 0601000
- Zoro # G3724537
- UPC # 612825208655
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 12 AWG |
Length | 1000 ft. |
Nominal Outside Dia. | 0.386 in |
Spool Length | 1,000 ft |
Conductor Size | 12 AWG |
Cable Length | 1,000 ft |
Bend Radius | 3 7/8 in |
Outside Diameter | 0.4 in |
Description
Power Limited Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 30, Conductor Gauge 12 AWG, Insulation Material PVC, Jacket Color Chrome, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.4 in, Package Type Reel in a Box, Application Broadcast Systems, Control Systems, Audio Systems, Instrumentation Systems, Maximum Voltage Rating 600 V, NEC Article and Type 725, CL3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- EATON Frnt Aux Seq A, 2NO/2NC, For XT Frame B-C (XTCEXFAC22)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- Belden Communication Cables