Shop All Wire Connectors
Belden
MODULAR CONNECTORS, 10GX SHIELDED KEY, CAST 6A RJ45
Mfr # AX104562
Zoro # G1283817
product price: $30.89
/ea
Sold in multiples of 25 for $772.25
$772.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 24 AWG
- Max. Single Wire Size 22 AWG
- Height 1 in
- Width 0.7"
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104562
- Zoro # G1283817
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 22 AWG |
Height | 1 in |
Width | 0.7" |
Depth | 1.57 in |
Details
Number of Ports | 1 |
Features | Near End Cross Talk (NEXT) |
Includes | (1) Termination Bar, (1) Cable Tie |
Max. Temp. | 60°C |
Item | Modular Jack |
Standards | TIA/EIA-568-C.2 Category 6A; FCC Part 68, Subpart F, IEC 60603-7; Bi-national Standard Listed; Category 6A - TIA 568.C.2, Class EA - ISO/IEC 11801:2002 Amendment 2 |
Current Rating | 1.5 A |
Package Contents | Modular Connectors - 10GX Shielded KeyConnect Modular Jack, 1 x Termination Bar , 1 x Cable Tie |
Shielding | Yes |
Product Material | Phosphor Bronze |
Product Line | KeyConnect |
Product Type | Network Connector |
Connector Details | 1 x RJ-45 Network - Female |
Product Name | Modular Connectors - 10GX Shielded KeyConnect Modular Jack |
Material Details | Front Connection RJ45 - Phosphor Bronze with 50u inch Gold over Nickel Plating , Rear Connection IDC - Phosphor Bronze with Tin Plating over Nickel , Connector Body - Metal |
Category | CATEGORY 6A |
Wiring | A/B Universal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202410)
- CAROL Hookup Wire, CSA TEW, UL 1015, 20 AWG, 100 ft, Blue, PVC Insulation (C2102A.12.07)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404NK)
- ANCOR Marine Grade Elect. Wire Seal-Flat Cable, 14/3 to 12/3 AWG, 1/2" NPT (765010)
- EATON 60A AC Disconnect (DPU222RGF20WTST)
- SWE-TECH 3C RG6 Quad Shield F-PIN Compression Connector Orange Band, 25PK (FWT31X4-32325)
- GROTE Female Pin Pigtail (67010)
- MIDWEST FASTENER 16 WG to 14 WG x 0.8" Nylon Pigtails 15PK (70036)
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-250-EC)
- SIMPSON STRONG-TIE Angle Zmax A21Z (A21Z)
- Belden Wire Connectors