Shop All Wire Connectors
Belden
MODULAR CONNECTORS, 10GX KEYCONNECT SHIELDED RJ45, COUPLER CAT 6A
Mfr # AX104501
Zoro # G1275688
product price: $43.65
/ea
Sold in multiples of 2 for $87.30
$87.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.889 in
- Width 0.6"
- Standards TIA/EIA-568-C.2 Category 6A; ISO/IEC 11801:2002
- Features Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104501
- Zoro # G1275688
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 0.889 in |
Width | 0.6" |
Depth | 1.516 in |
Details
Color | Gray |
Standards | TIA/EIA-568-C.2 Category 6A; ISO/IEC 11801:2002 |
Features | Shielded |
Number of Ports | 1 |
Current Rating | 1.5 A |
Product Material | Metal, Gold |
Product Color | Gray |
Product Name | AX104501 Modular Connectors - 10GX KeyConnect Shielded RJ45 Coupler |
Connector on First End Details | RJ-45 Network |
Connector Type on First End | RJ-45 Network |
Adapter Type | RJ-45 |
Material Details | Metal- body, Gold -Front Connection, Gold - Rear Connection |
Product Line | KeyConnect |
Product Type | Network Adapter |
Category | CATEGORY 6A |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF6)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC (EB5000X3AN)
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4T)
- ABB OHY65J6, PSTL HDL 6X65MM RED/YEL 3R, 12 (OHY65J6)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- PERFECT FRY Term, Mini Fit Jr Socket (6CT560)
- 3M Twist On Wire Connector, 18-12 AWG, PK100 (T/R+BOX)
- GROTE Female Pin Pigtail (67010)
- HARTING Han E 24 Pos. M Insert Screw (09330242601)
- HARTING Han D F Crimp Contact Ag Awg 26-22, PK 100 (09150006204)
- Belden Wire Connectors & Disconnects