Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
MEDIAFLEX FACEPLATE UNLOADED, 1-GANG ACCEPTS TOTAL OF 6U OF
Mfr # AX101747
Zoro # G0549404
product price: $4.35
/ea
Sold in multiples of 20 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Width 3.05 in
- Depth 0.455 in
- Height 4.5 in
- Safety Listing ACA, Bi-national Standard Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX101747
- Zoro # G0549404
- UPC # 611589020961
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 3.05 in |
Depth | 0.455 in |
Height | 4.5 in |
Details
Color | Electric White |
Safety Listing | ACA, Bi-national Standard Listed |
Storage Temperature Range | -40 to 70°C |
Environmental Space | Indoor |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Red (HS363-S50-RED)
- ALLEN TEL Super B Wire Connectors, White, GBCONN-P1000, PK 1000 (GBCONN-P1000)
- SQUARE D Handle Padlock Attachment (HPALM)
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3PQ)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205E)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- STEREN Double Gang Decorator Wall Plate White (310-802WH)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- SKIMLITE MANUFACTURING Skimlite Manufacturing 9016 Dual Lockpole - 8 To 16 Ft. (9016)
- HUBBELL PREMISE WIRING Faceplate, 1 Port (SSF11)
- TRINE Dual colored electric strike with two faceplate lengths (includes pieces for a 32D/clear alum (TRN-4200CC7-10B-32D)
- Belden Voice & Data Outlets, Boxes, Faceplates