Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
MEDIAFLEX FACEPLATE UNLOADED, 1-GANG ACCEPTS TOTAL OF 6U OF
Mfr # AX101746
Zoro # G0549386
product price: $4.39
/ea
Sold in multiples of 20 for $87.80
$87.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Almond
- Width 3.05 in
- Depth 0.455 in
- Height 4.5 in
- Storage Temperature Range -40 to 70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX101746
- Zoro # G0549386
- UPC # 611589020954
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 3.05 in |
Depth | 0.455 in |
Height | 4.5 in |
Details
Color | Almond |
Storage Temperature Range | -40 to 70°C |
Safety Listing | ACA, Bi-national Standard Listed |
Environmental Space | Indoor |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, Weatherproof box/cover Accessory, 1 Gang, Polycarbonate, Cover (MM720C)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115AFI)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- BALDWIN ESTATE Faceplates (5097.009.N)
- UNIRISE USA 1Port Wall Plate, Single Gang, White (WP-1P-WHT)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- TRINE Dual colored electric strike with two faceplate lengths (includes pieces for a 32D/clear alum (TRN-4200CC7-10B-32D)
- MARINCO Cs8164N.Oem Marinco 50A 3Ph 480V A.C. Connector Master (CS8164N.OEM)
- PANDUIT Nk, 1pt, Sg, Flush Mnt Faceplate, L, Wh (NK1FWHY)
- MONOPRICE A/V Wallplate, Banana Post, 4Spkr, Wht (3642)
- Belden Voice & Data Outlets, Boxes, Faceplates